
Set of Two Green Flameless Pillar Candles, 2PK
Mfr # 633993
Zoro # G922890021
product price: $51.99
/pk 2, $26.00/eaKey Features
Width
3 in
Dripless
Yes
Material
WAX
Flame Type
Flameless
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633993
Zoro #
G922890021
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Depth
3 in
Length
8 in
Details
Dripless
Yes
Item
Candles
Material
WAX
Flame Type
Flameless
Color
Green
Scented
No
Holder Included
No
Shape
Cylinder
Finish
Matte
Number of Pieces Included
2
Number of Wicks Per Candle
1
Flickering
Yes
Candle Type
Pillar
Occasion
No Holiday
Remote Included
No
Candle Material
Wax
Commercial Use
Yes
Description
Don't miss out on the enchantment of candlelight. Embrace the convenience and beauty of this set of two green flameless pillar candles today. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 8.00-inch h x 3.00-inch w x 3.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.