
Set of Two Green Forest Landscapes Framed Wall Art, 2PK
Mfr # 387749
Zoro # G022884371
product price: $164.99
/pk 2, $82.50/ea
Free Shipping & Returns
Key Features
Wall Decor Type
Framed Art
Finish Style
No Distressing
Assembly Required
No
Number of Pieces
2
Orientation
Vertical Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387749
Zoro #
G022884371
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
17 in
Length
20 in
Details
Wall Decor Type
Framed Art
Finish Style
No Distressing
Assembly Required
No
Number of Pieces
2
Orientation
Vertical Only
Commercial Use
No
Mirrored
No
Outdoor Suitability
No
Construction Method
Hand Finished
Hooks Included
No
Color
Green
Item
Wall Decor
Shape
Rectangle
Lighted
No
Description
The set of two green forest landscapes framed wall art is the perfect decorative accessory for your home. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 17-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.