Set of Two Green Heavy Duty Plastic Outdoor Stacking Dining Chairs, 2PK
- Mfr # 565201
- Zoro # G322832942
product price:Â
$
239.99
/pk of 2, $120.00/ea
Free Shipping & Returns
Key Features
Includes
Two Chairs
Chair Height
31.3 in
UV Protective Finish
No
Assembly
No Assembly Needed
Modular
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565201
- Zoro #
- G322832942
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chair Height
- 31.3 in
- Chair Depth
- 22.8 in
- Chair Width
- 23.6 in
Details
- Item
- Outdoor Chairs
- Includes
- Two Chairs
- UV Protective Finish
- No
- Assembly
- No Assembly Needed
- Modular
- No
- Chair Weight Capacity
- 250 lb
- Cushions Included
- No
- Product Type
- Does Not Apply
- Outdoor Chair Type
- Dining Chair
- Canopy Included
- No
- Chair Frame Color
- Green
- Number of Chairs Included
- 2
- Chair Frame Material
- Polypropylene
- Commercial Use
- Yes
Description
Upgrade your patio or garden dining area with the inviting set of two green heavy duty plastic outdoor stacking dining chairs, offering a cozy and supportive seat for enjoyable meals under the open sky. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Enjoy the good life everyday with this fashionable outdoor seating option. 31.30-inch h x 23.60-inch w x 22.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.