Shop HOMEROOTS
See all product information
Create Account
Set Of Two Harvest Moon with A Black Cat and Truck 1 White Framed Print Kitchen Wall Art, 2PK
- Mfr # 407939
- Zoro # G722894694
product price:Â
$
118.99
/pk of 2, $59.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Width
19 in
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407939
- Zoro #
- G722894694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 19 in
- Length
- 35 in
Details
- Set Type
- Gallery Wall Art Set
- Item
- Wall Art
- Primary Art Material
- Wood
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Art Type
- Number of Pieces Included
- 2
- Assembly Required
- No Assembly Needed
- Material
- Wood Print
- LED/Illuminated
- No
- Color
- Brown, Tan, Orange
- Subject
- Animals
- Subject Pattern
- Cat
Description
The set of two harvest moon with a black cat and truck 1 white framed print kitchen wall art is the perfect decorative accessory for your home. This feline accent will bring a smile to your face. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 35-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.