Set Of Two Harvest Moon with A Black Cat and Truck 3 Black Framed Print Kitchen Wall Art, 2PK
- Mfr # 407941
- Zoro # G822890671
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
Primary Art Material
Wood
Shape
Rectangle
LED/Illuminated
No
Art Type
Print
Material
Wood Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407941
- Zoro #
- G822890671
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Wood
- Shape
- Rectangle
- LED/Illuminated
- No
- Art Type
- Material
- Wood Print
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 2
- Set Type
- Gallery Wall Art Set
- Assembly Required
- No Assembly Needed
- Subject Pattern
- Cat
- Item
- Wall Art
- Color
- Brown, Tan, Orange
- Subject
- Animals
Dimensions
- Width
- 18 in
- Depth
- 1 in
- Length
- 33 in
Description
Unique and decorative, this set of two harvest moon with a black cat and truck 3 black framed print kitchen wall art will leave a lasting impression. This feline accent will bring a smile to your face. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 33-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.