Set Of Two Heart Of The Home Black Framed Kitchen Wall Art With Seven Peg Mug Rack, 2PK
- Mfr # 415782
- Zoro # G822890534
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Material
Wood Paper And Texture
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415782
- Zoro #
- G822890534
- UPC #
- -
- Country of Origin
- United States
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Material
- Wood Paper And Texture
- Assembly Required
- No Assembly Needed
- Set Type
- Gallery Wall Art Set
- Color
- Red, Orange, Cream
- Number of Pieces Included
- 2
- Subject
- Bath & Laundry
- Shape
- Rectangle
- Item
- Wall Art
- Art Type
Dimensions
- Width
- 32 in
- Depth
- 3 in
- Length
- 7 in
Description
This set of two heart of the home black framed kitchen wall art with seven peg mug rack will add a beautiful decorative accent to your decor. Unique and decorative, this set will leave a lasting impression. This set is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper the print is a trendy and fashionable way to dress your walls. In addition to the sentimental kitchen wall art, this set includes a versatile seven peg hanging rack that is ideal for mugs, tea towels, or anything you want to hang. 7-inch H x 32-inch W x 3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.