Set Of Two High Desert Sky Black Framed Print Wall Art, 2PK

  • Mfr # 525331

  • Zoro # G122892863


product price: $531.99
/pk 2, $266.00/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
2
Depth
3 in
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525331
Zoro #
G122892863
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Width
26 in
Length
26 in

Details

Number of Pieces Included
2
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Material
Paper
Primary Art Material
Paper
Art Type
Print
Color
Orange
Item
Wall Art
Set Type
Single Piece Item
Subject
Landscape & Nature
Shape
Square
LED/Illuminated
No

Description

Bring some sizzle to your space with this eye-catching set of two high desert sky black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 26-inch H x 26-inch W x 3-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.