Set Of Two Home and Family White Framed Print Wall Art, 2PK

  • Mfr # 406058

  • Zoro # G222890462


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Number of Pieces Included
2
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Material
Paper/Wood
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406058
Zoro #
G222890462
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
27 in
Width
11 in

Details

Number of Pieces Included
2
Color
Red, Orange, Cream
Item
Wall Art
Assembly Required
No Assembly Needed
Material
Paper/Wood
Shape
Rectangle
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print

Description

This set of two home and family white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 11-inch W x 2-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.