
Set Of Two Home Grown 1 White Framed Print Wall Art, 2PK
Mfr # 407166
Zoro # G922892094
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
Key Features
Width
19 in
Material
Paper
Number of Pieces Included
2
Color
Brown
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407166
Zoro #
G922892094
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Material
Paper
Number of Pieces Included
2
Color
Brown
Art Type
Print
Wall Mounting Hardware Included
No
Shape
Rectangle
Subject
Landscape & Nature
Primary Art Material
Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Item
Wall Art
Description
Unique and decorative, this set of two home grown 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.