Set Of Two Home Grown 2 Black Framed Print Wall Art, 2PK

  • Mfr # 407167

  • Zoro # G122894669


product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Subject
Landscape & Nature
Color
Brown
Primary Art Material
Paper
Shape
Rectangle
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407167
Zoro #
G122894669
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Length
15 in
Depth
1 in

Details

Subject
Landscape & Nature
Color
Brown
Primary Art Material
Paper
Shape
Rectangle
Item
Wall Art
Number of Pieces Included
2
LED/Illuminated
No
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Material
Paper
Art Type
Print

Description

The set of two home grown 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.