Set Of Two Homemade is Best 2 Black Framed Print Kitchen Wall Art, 2PK

  • Mfr # 407116

  • Zoro # G222889886


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Material
Paper
Primary Art Material
Paper
Depth
1 in
Assembly Required
No Assembly Needed
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407116
Zoro #
G222889886
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
19 in

Details

Material
Paper
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Color
Brown
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Subject
Text & Numbers
Art Type
Print

Description

The set of two homemade is best 2 black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.