
Set Of Two Homemade is Best 3 Black Framed Print Kitchen Wall Art, 2PK
Mfr # 407117
Zoro # G722891518
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Subject
Text & Numbers
Material
Paper
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407117
Zoro #
G722891518
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
18 in
Depth
1 in
Details
Subject
Text & Numbers
Material
Paper
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Item
Wall Art
Primary Art Material
Paper
Shape
Rectangle
Color
Brown
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Description
Unique and decorative, this set of two homemade is best 3 black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.