
Set Of Two Hot Bath 1 Black Framed Print Bathroom Wall Art, 2PK
Mfr # 405915
Zoro # G622895159
product price:Â $75.49
/pk 2, $37.75/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Subject
Bath & Laundry
Shape
Rectangle
Primary Art Material
Paper
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405915
Zoro #
G622895159
UPC #
-
Country of Origin
United States
Dimensions
Length
10 in
Depth
1 in
Width
14 in
Details
Number of Pieces Included
2
Subject
Bath & Laundry
Shape
Rectangle
Primary Art Material
Paper
Item
Wall Art
Art Type
Print
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Color
Black, Tan
Wall Mounting Hardware Included
No
LED/Illuminated
No
Material
Wood Paper And Texture
Description
The set of two hot bath 1 black framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 10-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.