
Set Of Two Hot Bath 4 White Framed Print Bathroom Wall Art, 2PK
Mfr # 406661
Zoro # G222890288
product price: $73.19
/pk 2, $36.60/eaKey Features
LED/Illuminated
No
Subject
Bath & Laundry
Color
Red, Orange, Cream
Depth
1 in
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406661
Zoro #
G222890288
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
11 in
Details
LED/Illuminated
No
Subject
Bath & Laundry
Color
Red, Orange, Cream
Item
Wall Art
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Material
Wood Product Paper Print Uv Coating
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Art Type
Print
Shape
Rectangle
Description
Bring some sizzle to your space with this eye-catching set of two hot bath 4 white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.