Set Of Two Hot Bath 6 White Framed Print Bathroom Wall Art, 2PK

  • Mfr # 405909

  • Zoro # G122892719


product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Primary Art Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405909
Zoro #
G122892719
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Depth
1 in
Length
15 in

Details

LED/Illuminated
No
Primary Art Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Bath & Laundry
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Item
Wall Art
Material
Paper/Wood
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Art Type
Print

Description

Add an air of fashion to your room and rejuvenate the space with this set of two hot bath 6 white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.