Set Of Two Hot Bath 7 Black Framed Print Bathroom Wall Art, 2PK

  • Mfr # 405910

  • Zoro # G922892636


product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Shape
Rectangle
Subject
Bath & Laundry
LED/Illuminated
No
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405910
Zoro #
G922892636
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
1 in
Length
14 in

Details

Set Type
Gallery Wall Art Set
Shape
Rectangle
Subject
Bath & Laundry
LED/Illuminated
No
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Material
Wood Paper And Texture
Item
Wall Art
Color
Black, Tan
Art Type
Print
Number of Pieces Included
2
Primary Art Material
Paper

Description

Add an air of fashion to your room and rejuvenate the space with this set of two hot bath 7 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.