Set Of Two Hot Bath 8 Black Framed Print Bathroom Wall Art, 2PK

  • Mfr # 405911

  • Zoro # G822894365


product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405911
Zoro #
G822894365
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
19 in

Details

LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Color
Red, Orange, Cream
Item
Wall Art
Material
Paper/Wood
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Subject
Bath & Laundry

Description

Unique and decorative, this set of two hot bath 8 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.