
Set Of Two Hot Bath 9 Black Framed Print Bathroom Wall Art, 2PK
Mfr # 405912
Zoro # G022889062
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Width
18 in
Subject
Bath & Laundry
Number of Pieces Included
2
Material
Wood Paper And Texture
Color
Black, Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405912
Zoro #
G022889062
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
14 in
Depth
1 in
Details
Subject
Bath & Laundry
Number of Pieces Included
2
Material
Wood Paper And Texture
Color
Black, Tan
Assembly Required
No Assembly Needed
Art Type
Print
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Item
Wall Art
Shape
Rectangle
Primary Art Material
Paper
LED/Illuminated
No
Description
Unique and decorative, this set of two hot bath 9 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.