Shop HOMEROOTS
See all product information
Create Account
Set Of Two Hot Bath or Clean Towels 1 White Framed Print Bathroom Wall Art, 2PK
- Mfr # 406671
- Zoro # G622891687
product price:Â
$
100.99
/pk of 2, $50.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Shape
Rectangle
Length
14 in
Width
17 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406671
- Zoro #
- G622891687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Width
- 17 in
- Depth
- 1 in
Details
- Art Type
- Shape
- Rectangle
- LED/Illuminated
- No
- Color
- Red, Orange, Cream
- Set Type
- Gallery Wall Art Set
- Item
- Wall Art
- Material
- Wood Product Paper Print Uv Coating
- Number of Pieces Included
- 2
- Subject
- Bath & Laundry
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
Description
This set of two hot bath or clean towels 1 white framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 17-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.