
Set Of Two Hot Bath or Clean Towels Black Framed Print Bathroom Wall Art, 2PK
Mfr # 405977
Zoro # G722894373
product price:Â $92.65
/pk 2, $46.33/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Material
Wood Paper And Texture
Shape
Rectangle
Width
17 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405977
Zoro #
G722894373
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Depth
1 in
Length
14 in
Details
Number of Pieces Included
2
Item
Wall Art
Material
Wood Paper And Texture
Shape
Rectangle
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Subject
Bath & Laundry
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Description
Unique and decorative, this set of two hot bath or clean towels black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 17-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.