
Set Of Two House or Blessing Black Framed Print Wall Art, 2PK
Mfr # 406056
Zoro # G222891162
product price:Â $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Subject
Text & Numbers
LED/Illuminated
No
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406056
Zoro #
G222891162
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
15 in
Depth
1 in
Details
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Item
Wall Art
Subject
Text & Numbers
LED/Illuminated
No
Primary Art Material
Paper
Color
Red, Orange, Cream
Art Type
Print
Material
Paper/Wood
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Shape
Square
Description
Add an air of fashion to your room and rejuvenate the space with this set of two house or blessing black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.