
Set Of Two Household Humor 2 Black Framed Print Bathroom Wall Art, 2PK
Mfr # 406071
Zoro # G722889942
product price:Â $100.99
/pk 2, $50.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
23 in
Material
Paper/Wood
Number of Pieces Included
2
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406071
Zoro #
G722889942
UPC #
-
Country of Origin
United States
Dimensions
Width
23 in
Length
11 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Material
Paper/Wood
Number of Pieces Included
2
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Item
Wall Art
Subject
Bath & Laundry
LED/Illuminated
No
Art Type
Print
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Shape
Rectangle
Description
This set of two household humor 2 black framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 23-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.