Shop HOMEROOTS
See all product information
Create Account
Set Of Two I met You or Living your Dreams 1 Black Framed Print Wall Art, 2PK
- Mfr # 406098
- Zoro # G422892334
product price:Â
$
143.99
/pk of 2, $72.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Color
Red, Orange, Cream
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406098
- Zoro #
- G422892334
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Color
- Red, Orange, Cream
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Art Type
- Material
- Paper/Wood
- Subject
- Landscape & Nature
- Number of Pieces Included
- 2
- Set Type
- Gallery Wall Art Set
- Item
- Wall Art
Dimensions
- Length
- 39 in
- Width
- 15 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching set of two i met you or living your dreams 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 39-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.