Set Of Two Indigo Sketch Brown Framed Wall Art, 2PK

  • Mfr # 649153

  • Zoro # G122895482


product price:  $77.49
/pk 2, $38.75/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Subject
Plants & Flowers
Subject Pattern
Other Plants and Flower
Number of Pieces Included
2
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649153
Zoro #
G122895482
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Length
12 in
Depth
1 in

Details

Primary Art Material
Paper
Subject
Plants & Flowers
Subject Pattern
Other Plants and Flower
Number of Pieces Included
2
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Set Type
Wall Art Set
Commercial Use
Yes
Shape
Rectangle
Item
Wall Art
Material
Paper
Assembly Required
No Assembly Needed
Finish
Walnut
Color
Blue

Description

The set of two indigo sketch brown framed wall art is the perfect decorative accessory for your home. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12.00-inch h x 10.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.