Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two Insect Intaglio II Silver Framed Print Wall Art, 2PK

  • Mfr # 526065

  • Zoro # G922892155


product price: $921.99
/pk 2, $461.00/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Color
Gray, White
Set Type
Wall Art Set
Length
25 in
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526065
Zoro #
G922892155
UPC #
-
Country of Origin
United States

Dimensions

Length
25 in
Width
20 in
Depth
2 in

Details

Primary Art Material
Paper
Color
Gray, White
Set Type
Wall Art Set
Item
Wall Art
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Commercial Use
Yes
Shape
Rectangle
Material
Paper
Art Type
Print
Subject Pattern
Insects & Bugs
LED/Illuminated
No
Subject
Animals
Assembly Required
No Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this set of two insect intaglio ii silver framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 25-inch H x 20-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.