
Set of Two Island Egret Brown Framed Art, 2PK
Mfr # 365381
Zoro # G422885206
product price: $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
Key Features
Outdoor Suitability
No
Width
15 in
Wall Decor Type
Framed Art
Finish
Matte
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365381
Zoro #
G422885206
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
27 in
Depth
1 in
Details
Outdoor Suitability
No
Item
Wall Decor
Wall Decor Type
Framed Art
Finish
Matte
Shape
Rectangle
Hooks Included
No
Finish Style
No Distressing
Commercial Use
No
Assembly Required
No
Mirrored
No
Color
Brown
Orientation
Vertical Only
Lighted
No
Number of Pieces
2
Description
Bring some coastal style to your space with this eye-catching set of two island egret brown framed art. Instantly liven up your space with this framed art duo that brings color and dimension to your walls. Hangs on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch h x 15-inch w x 1-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.