
Set Of Two Ive Been A Good Boy 1 White Framed Print Wall Art, 2PK
Mfr # 407203
Zoro # G022893519
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Shape
Rectangle
Material
Paper
Art Type
Print
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407203
Zoro #
G022893519
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
19 in
Details
Primary Art Material
Paper
Shape
Rectangle
Material
Paper
Art Type
Print
Color
Brown
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Item
Wall Art
Assembly Required
No Assembly Needed
Subject
Holiday
LED/Illuminated
No
Number of Pieces Included
2
Description
Set a festive christmas mood with this set of two ive been a good boy 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.