
Set Of Two Ive Been A Good Boy 2 Black Framed Print Wall Art, 2PK
Mfr # 407204
Zoro # G722891693
product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Material
Paper
Depth
1 in
Primary Art Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407204
Zoro #
G722891693
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
19 in
Details
LED/Illuminated
No
Material
Paper
Primary Art Material
Paper
Shape
Rectangle
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Subject
Holiday
Wall Mounting Hardware Included
No
Art Type
Print
Item
Wall Art
Color
Brown
Assembly Required
No Assembly Needed
Description
Add some christmas cheer to your space with this set of two ive been a good boy 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.