Set Of Two Ive Been A Good Boy 3 Black Framed Print Wall Art, 2PK

  • Mfr # 407205

  • Zoro # G522887933


product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Depth
1 in
Material
Paper
Shape
Rectangle
Primary Art Material
Paper
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407205
Zoro #
G522887933
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
14 in
Width
18 in

Details

Material
Paper
Shape
Rectangle
Primary Art Material
Paper
Number of Pieces Included
2
Color
Brown
Art Type
Print
LED/Illuminated
No
Item
Wall Art
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Subject
Holiday

Description

This set of two ive been a good boy 3 black framed print wall art is a great way to celebrate and decorate for the holidays. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.