Set of Two Ivory and Champagne Upholstered Velvet And Solid Wood Dining Side Chairs, 2PK

  • Mfr # 573387

  • Zoro # G822811690


product price:  $722.99
/pk 2, $361.50/ea
Free Shipping & Returns

Key Features

Depth (In.)
27 in
Leg Material
Manufactured Wood
Back Style
Solid Back
Seat Material
Upholstery
Wheels Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573387
Zoro #
G822811690
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (In.)
27 in
Height (In.)
44 in
Width (In.)
23 in

Details

Leg Material
Manufactured Wood
Back Style
Solid Back
Seat Material
Upholstery
Wheels Included
No
Set
Yes
Arms
No
Purposeful Distressing Type
No Distressing
Capacity
220 lb
Finish
Antique
Stackable
No
Leg Color
Champagne
Seat Color
Ivory
Number of Chairs Included
2
Color
Ivory
Dining Chair Type
Side Chair
Material
Velvet
Seating Frame Material
Manufactured Wood
Natural Variation Type
No Natural Variation
Upholstery Color
Ivory
Upholstered
Yes

Description

Bring this comfortable set of two ivory and champagne upholstered velvet and solid wood dining side chairs to your table to enjoy long lasting quality time with your family and friends. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 44.00-inch h x 23.00-inch w x 27.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.