Set of Two Ivory Flameless Taper Candles, 2PK

  • Mfr # 633831

  • Zoro # G222890431


product price:  $36.99
/pk 2, $18.50/ea

Key Features

Flame Type
Flameless
Candle Type
Taper
Material
WAX
Holder Included
No
Number of Wicks Per Candle
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633831
Zoro #
G222890431
UPC #
-
Country of Origin
China

Dimensions

Depth
0.75 in
Width
0.75 in
Length
9.5 in

Details

Flame Type
Flameless
Candle Type
Taper
Material
WAX
Holder Included
No
Item
Candles
Number of Wicks Per Candle
1
Commercial Use
Yes
Remote Included
No
Occasion
No Holiday
Candle Material
Wax
Flickering
Yes
Scented
No
Finish
Matte
Dripless
Yes
Number of Pieces Included
2
Color
Ivory
Shape
Cylinder

Description

With our set of two ivory flameless taper candles, you can experience the warm and inviting glow of candlelight. Embrace the charm of candlelight with these slender beauties that effortlessly elevate any occasion or decor style. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 9.50-inch h x 0.75-inch w x 0.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.