Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Ivory Linen Pillowcases

  • Mfr # 520682

  • Zoro # G622358210


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Height
20 in
Depth
0.2 in
Color
Ivory
Assembly Required
No Assembly Needed
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520682
Zoro #
G622358210
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
0.2 in
Width
27 in

Details

Item
Bed Sheet
Color
Ivory
Assembly Required
No Assembly Needed
Material
Linen
Application Type
Yes

Description

Sleep like royalty every night with this set of two ivory linen pillowcases. Indulge in simplicity and serenity with these exquisite solid color pillow cases. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 20-inch h x 27-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.