
Set of Two Ivory Linen Pillowcases
Mfr # 520690
Zoro # G822361058
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
20 in
Depth
0.2 in
Material
Linen
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520690
Zoro #
G822361058
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Depth
0.2 in
Width
36 in
Details
Item
Bed Sheet
Assembly Required
No Assembly Needed
Material
Linen
Application Type
Yes
Color
Ivory
Description
Transform your bedroom into a serene oasis with our premium set of two ivory linen pillowcases. Indulge in simplicity and serenity with these exquisite solid color pillow cases. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Rest easier and longer with this high-quality sheeting. 20-inch h x 36-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.