Set Of Two Jungle Hangout Distressed White Framed Wall Art, 2PK

  • Mfr # 653058

  • Zoro # G822892026


product price: $89.49
/pk 2, $44.75/ea
Free Shipping & Returns

Key Features

Length
11 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Art Type
Print
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653058
Zoro #
G822892026
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
11 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Commercial Use
Yes
Art Type
Print
Item
Wall Art
Color
Green
Material
Paper
Shape
Square
LED/Illuminated
No
Primary Art Material
Paper
Subject
Animals
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Subject Pattern
Leopard
Set Type
Wall Art Set

Description

Bring some sizzle to your space with this eye-catching set of two jungle hangout distressed white framed wall art. Update your walls with this wild jungle animal decor. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 11.00-inch h x 11.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.