
Set Of Two Lake Bronze Framed Print Wall Art, 2PK
Mfr # 476039
Zoro # G222895290
product price: $164.99
/pk 2, $82.50/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Width
17 in
Assembly Required
No Assembly Needed
Art Type
Print
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476039
Zoro #
G222895290
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Depth
1 in
Length
17 in
Details
LED/Illuminated
No
Item
Wall Art
Assembly Required
No Assembly Needed
Art Type
Print
Primary Art Material
Paper
Number of Pieces Included
2
Finish
Walnut
Subject
Landscape & Nature
Set Type
Single Piece Item
Commercial Use
Yes
Shape
Square
Color
Green
Description
Unique and decorative, this set of two lake bronze framed print wall art will leave a lasting impression. This dog artwork is a great reminder of man's best friend. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 17-inch H x 17-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.