
Set Of Two Lake Life is Better 1 White Framed Print Wall Art, 2PK
Mfr # 408012
Zoro # G422889662
product price:Â $103.99
/pk 2, $52.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Number of Pieces Included
2
LED/Illuminated
No
Subject Pattern
Boat
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408012
Zoro #
G422889662
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
31 in
Details
Shape
Rectangle
Number of Pieces Included
2
LED/Illuminated
No
Subject Pattern
Boat
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Subject
Transportation
Color
Blue, Green, Pink
Item
Wall Art
Primary Art Material
Wood
Material
Wood Print
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching set of two lake life is better 1 white framed print wall art. This transportation inspired wall art features a boat icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.