
Set Of Two Lake Life is Better 2 Black Framed Print Wall Art, 2PK
Mfr # 408013
Zoro # G422893836
product price:Â $103.99
/pk 2, $52.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Shape
Rectangle
Number of Pieces Included
2
Width
19 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408013
Zoro #
G422893836
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
31 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Shape
Rectangle
Number of Pieces Included
2
Art Type
Print
Material
Wood Print
Color
Blue, Green, Pink
Item
Wall Art
Subject
Transportation
LED/Illuminated
No
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
Subject Pattern
Boat
Description
Add an air of fashion to your room and rejuvenate the space with this set of two lake life is better 2 black framed print wall art. This transportation inspired wall art features a boat icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.