Set Of Two Lake Life is Better 3 Black Framed Print Wall Art, 2PK

  • Mfr # 408014

  • Zoro # G922890786


product price:  $103.99
/pk 2, $52.00/ea
Free Shipping & Returns

Key Features

Width
18 in
Wall Mounting Hardware Included
No
Subject
Transportation
Shape
Rectangle
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408014
Zoro #
G922890786
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
29 in
Depth
1 in

Details

Wall Mounting Hardware Included
No
Subject
Transportation
Item
Wall Art
Shape
Rectangle
Art Type
Print
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Material
Wood Print
Subject Pattern
Boat
Color
Blue, Green, Pink
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Primary Art Material
Wood

Description

Unique and decorative, this set of two lake life is better 3 black framed print wall art will leave a lasting impression. This transportation inspired wall art features a boat icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.