Set Of Two Lake or Sunshine 1 White Framed Print Wall Art, 2PK

  • Mfr # 406025

  • Zoro # G522890506


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Width
15 in
Length
19 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406025
Zoro #
G522890506
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
19 in
Depth
1 in

Details

Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Shape
Rectangle
Wall Mounting Hardware Included
No
Material
Wood Paper And Texture
Subject
Landscape & Nature
Item
Wall Art
LED/Illuminated
No
Primary Art Material
Paper
Color
Sea Green, Green, Gray
Assembly Required
No Assembly Needed
Art Type
Print

Description

Add an air of fashion to your room and rejuvenate the space with this set of two lake or sunshine 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.