Set Of Two Land and Sea Brown Framed Wall Art, 2PK

  • Mfr # 653903

  • Zoro # G922894760


product price:  $354.99
/pk 2, $177.50/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
21 in
Length
33 in
Subject
Nautical & Beach
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653903
Zoro #
G922894760
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Length
33 in
Depth
2 in

Details

Assembly Required
No Assembly Needed
Subject
Nautical & Beach
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Set Type
Wall Art Set
LED/Illuminated
No
Item
Wall Art
Color
Blue
Shape
Rectangle
Material
Paper
Number of Pieces Included
2

Description

Unique and decorative, this set of two land and sea brown framed wall art will leave a lasting impression. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 33.00-inch h x 21.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.