
Set of Two Landscape Abstract Watercolor Wall Art, 2PK
Mfr # 395651
Zoro # G022885606
product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Orientation
Horizontal and Vertical
Style
Modern
Mirrored
No
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395651
Zoro #
G022885606
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
11 in
Length
11 in
Details
Orientation
Horizontal and Vertical
Style
Modern
Mirrored
No
Finish Style
No Distressing
Outdoor Suitability
No
Finish
Matte
Assembly Required
No
Shape
Square
Item
Wall Decor
Material
Wood
Lighted
No
Color
White
Description
Contemporary and unique, this pair of Landscape Watercolor Wall Art will liven up your space. These square prints are feature beautiful watercolor strokes of blue and green. They are double matted and framed under glass with a rustic white frame. The coordinating set can be hung together or used separately as you choose. 11" x 11" x 1" each. Set of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.