Set Of Two Leas Garden Distressed White Framed Wall Art, 2PK

  • Mfr # 649299

  • Zoro # G122894720


product price: $89.49
/pk 2, $44.75/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Depth
1 in
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649299
Zoro #
G122894720
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
11 in
Width
11 in

Details

LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Subject Pattern
Other Plants and Flower
Shape
Square
Material
Paper
Number of Pieces Included
2
Primary Art Material
Paper
Set Type
Wall Art Set
Color
Green
Item
Wall Art
Subject
Plants & Flowers

Description

Add an air of fashion to your room and rejuvenate the space with this set of two leas garden distressed white framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11.00-inch h x 11.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.