Set Of Two Lemon Tree Pot Brown Framed Wall Art, 2PK
- Mfr # 649324
- Zoro # G422888283
product price:Â
$
325.99
/pk of 2, $163.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Color
Blue
LED/Illuminated
No
Number of Pieces Included
2
Set Type
Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649324
- Zoro #
- G422888283
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- LED/Illuminated
- No
- Number of Pieces Included
- 2
- Set Type
- Wall Art Set
- Material
- Paper
- Primary Art Material
- Paper
- Shape
- Rectangle
- Subject
- Plants & Flowers
- Item
- Wall Art
- Subject Pattern
- Trees
- Wall Mounting Hardware Included
- Yes
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Finish
- Walnut
Dimensions
- Depth
- 1 in
- Width
- 21 in
- Length
- 33 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two lemon tree pot brown framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33.00-inch h x 21.00-inch w x 1.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.