
Set Of Two Lets Eat or Feed Them 3 Black Framed Print Kitchen Wall Art, 2PK
Mfr # 407958
Zoro # G822888906
product price:Â $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Depth
1 in
Primary Art Material
Wood
LED/Illuminated
No
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407958
Zoro #
G822888906
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
18 in
Length
29 in
Details
Set Type
Gallery Wall Art Set
Item
Wall Art
Primary Art Material
Wood
LED/Illuminated
No
Subject
Text & Numbers
Color
Black, White
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
2
Material
Wood Print
Shape
Rectangle
Wall Mounting Hardware Included
No
Description
Unique and decorative, this set of two lets eat or feed them 3 black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.