
Set Of Two Life Begins and Ends With Coffee White Framed Print Wall Art, 2PK
Mfr # 408223
Zoro # G122894188
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Material
Wood Print
Set Type
Gallery Wall Art Set
Length
21 in
Width
25 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408223
Zoro #
G122894188
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
25 in
Depth
1 in
Details
Material
Wood Print
Set Type
Gallery Wall Art Set
Item
Wall Art
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Primary Art Material
Wood
Subject
Food & Beverage
Color
White, Tan, Brown
Art Type
Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Shape
Rectangle
Subject Pattern
Coffee & Tea
Description
The set of two life begins and ends with coffee white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 25-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.