
Set Of Two Life Is Black Framed Print Wall Art, 2PK
Mfr # 407938
Zoro # G822895034
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Depth
1 in
Art Type
Print
Width
29 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407938
Zoro #
G822895034
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
29 in
Length
18 in
Details
Number of Pieces Included
2
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Color
Blue, Green, White
Subject
Text & Numbers
Material
Wood Print
Description
Bring some sizzle to your space with this eye-catching set of two life is black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.