
Set Of Two Life or Home 1 White Framed Print Wall Art, 2PK
Mfr # 406013
Zoro # G322889168
product price:Â $130.99
/pk 2, $65.50/ea
Free Shipping & Returns
Key Features
Material
Wood Paper And Texture
Shape
Rectangle
Color
Red, Orange, Cream
Depth
1 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406013
Zoro #
G322889168
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
19 in
Details
Material
Wood Paper And Texture
Shape
Rectangle
Item
Wall Art
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
2
Subject
Text & Numbers
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
LED/Illuminated
No
Description
Bring some sizzle to your space with this eye-catching set of two life or home 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.