
Set Of Two Life or Home 2 Black Framed Print Wall Art, 2PK
Mfr # 406014
Zoro # G722895301
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
Key Features
Color
Red, Orange, Cream
Material
Wood Paper And Texture
LED/Illuminated
No
Shape
Rectangle
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406014
Zoro #
G722895301
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
15 in
Details
Color
Red, Orange, Cream
Material
Wood Paper And Texture
LED/Illuminated
No
Item
Wall Art
Shape
Rectangle
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Subject
Text & Numbers
Number of Pieces Included
2
Art Type
Print
Set Type
Gallery Wall Art Set
Description
This set of two life or home 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.