Set of Two Light Gray and Black Upholstered Fabric And Wood Dining Side Chairs, 2PK

  • Mfr # 654254

  • Zoro # G822811683


product price:  $314.99
/pk 2, $157.50/ea
Free Shipping & Returns

Key Features

Purposeful Distressing Type
No Distressing
Seat Material
Solid and Manufactured Wood
Height (In.)
40.24 in
Color
Gray
Number of Chairs Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
654254
Zoro #
G822811683
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (In.)
40.24 in
Depth (In.)
18.03 in
Width (In.)
21.22 in

Details

Purposeful Distressing Type
No Distressing
Seat Material
Solid and Manufactured Wood
Color
Gray
Number of Chairs Included
2
Stackable
No
Wheels Included
No
Capacity
400 lb
Leg Material
Manufactured Wood
Upholstery Color
Light Gray
Material
Polyester
Arms
No
Set
Yes
Natural Variation Type
No Natural Variation
Upholstered
Yes
Finish
Matte
Dining Chair Type
Side Chair
Leg Color
Black
Back Style
Solid Back
Seat Color
Light Gray
Seating Frame Material
Solid and Manufactured Wood

Description

This set of two light gray and black upholstered fabric and wood dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 40.24-inch h x 21.22-inch w x 18.03-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.