Shop HOMEROOTS
See all product information
Create Account
Set of Two Light Gray and Gunmetal Boucle and Stainless Steel Open Back Dining Arm Chairs, 2PK
- Mfr # 719096
- Zoro # G822811638
product price:Â
$
1,206.99
/pk of 2, $603.50/ea
Free Shipping & Returns
Key Features
Material
Boucle
Color
Light Gray
Width (In.)
26 in
Depth (In.)
25 in
Height (In.)
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719096
- Zoro #
- G822811638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 26 in
- Depth (In.)
- 25 in
- Height (In.)
- 30 in
Details
- Material
- Boucle
- Color
- Light Gray
- Finish
- Natural
- Set
- Yes
- Capacity
- 300 lb
- Upholstery Color
- Light Gray
- Arms
- Yes
- Number of Chairs Included
- 2
- Dining Chair Type
- Arm Chair
- Back Style
- Open Back
- Wheels Included
- No
- Leg Material
- Steel
- Natural Variation Type
- No Natural Variation
- Seat Color
- Light Gray
- Purposeful Distressing Type
- No Distressing
- Seating Frame Material
- Stainless Steel
- Seat Material
- Upholstery
- Upholstered
- Yes
- Stackable
- No
- Leg Color
- Gunmetal
Description
This set of two light gray and gunmetal boucle and stainless steel open back dining arm chairs is not only good looking, but it also provides long lasting support. Complete with unique two part back curved tube, partially open back, upholstered in soft textural boucle commercial grade fabric, this chair not only looks good but is comfortable. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.00-inch h x 26.00-inch w x 25.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.